Beli mata bor besi set di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- INGCO Set Mata Bor HSSDeskripsi:INGCO 15-Pcs HSS Drill Bit Set (1-12 mm) // Paket Mata Bor Besi Kotak Plastik
- BOSCH Drill Bit Set HSS Twist Pointteq (Mata Bor Pisau)atribut:
- X-Lock: No
- Nicholson Set Mata Bor HSSDeskripsi:Mata bor besi Nicholson dibuat dengan material yang kuat, kokoh, dan tahan lama. Ideal untuk membuat lubang yang rapi dan presisi pada bahan metal dan alumunium.
- RYU Set Mata Bor HSS ProDeskripsi:- 5X More Sharper - 5X More Stronger - DIN 338 Standart - 135° Point Sharper
- Ishihashi Seiko Set Mata Bor StraightDeskripsi:-Drill set for general drilling.-Work Material: Soft Steel, Standard Steel, Cast Iron, Light Alloy
- KUGEL Set Mata Bor HSSDeskripsi:Mata Bor Besi HSS set 13 pcsUkuran mata bor dalam kemasan: 1.5 /2 /2.5 /3 /3.2 /3.5 /4 /4.5 /4.8 /5 /5.5 /6 /6.5 mm (Stepping by 0.5mm + 3.2mm & 4.8mm)atribut:
- Case: Metal Box
- Senator Drill Set HSS S/S R-Fatribut:
- Case Type: Metal Case
- System of Measurement: Metric
- Drill Length Type: Standard Length
- Cutting Direction: Right Hand
- Flute Construction: Roll Forged
- Material: High Speed Steel
- YG1 Set Mata Bor GoldDeskripsi:HSS Straight Shank, Normal Point
- Langsol Set Mata Bor HSS TwistDeskripsi:Set Contents : - 13pcs : 1.5, 2, 2.5, 3, 3.2, 3.5, 4, 4.5, 4.8, 5, 5.5, 6, 6.5mm
- METABO Set Mata Bor HSS-CODeskripsi:Precision spiral drill bit made of cobalt-alloyed high-grade high-speed steel according to DIN 338, precision-ground, cylindrical, type Nreinforced core thickness, with crosswise grinding 135° according to DIN 1412 C (from 2 mm), diameter tolerance h8Bronze surfaceFor exceptional demands and precision work in handcraft and industry. For drilling in steel, VA-steel, cast steel, non-ferrous metals, plastics, special alloys, chrome vanadium steel up to 1100 N/mm² tensile strength25 pieces, in robust plastic storage caseØ 1 / 1.5 / 2 / 2.5 / 3 / 3.5 / 4 / 4.5 / 5 / 5.5 / 6 / 6.5 / 7 / 7.5 / 8 / 8.5 / 9 / 9.5 / 10 / 10.5 / 11 / 11.5 / 12 / 12.5 / 13 mm
- NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)Deskripsi:This drill is applied for general purpose.
- DEWALT Set Mata BorDeskripsi:Dewalt DT70762-QZ Drill And Screw Bit Set 85 Pcs merupakan mata bor dan mata obeng set yang kompatibel dengan TSAK untuk menampung semua set aksesori Anda di satu tempat . Packaging tangguh dapat ditumpuk bersama dan dikunci di tempatnya. Kelengkapan aksesoris :- 5 x Mata bor kayu (18 , 20 , 22 , 25 , 32 mm)- 6 x Mata bor besi (2 , 3 , 4 , 5 , 6 , 8 mm)- 5 x Mata SDS + (5.5mm x 160mm , 6mm x 160mm , 7mm x 160mm , 8mm x 160mm , 10mm x 160mm)- Mata obeng 25 mm (1 x PZ2 25 mm)- Mata obeng 25 mm (PH1 , PH2 x 4 , PH3 , PZ1 x 4 , PZ2 x 40 , PZ3 x 4 , T10 , T15 , T20 x 4 , T25 x 2 , T30 ,T40)- Mata obeng 50 mm (2 x PZ2 50 mm)- Mata obeng (1 x Nut Setter 8 mm , 1 x Nut Setter 10 mm , 1 x Compact Magnetic Drive Guide dan 6 Dividers)atribut:
- Type: Mata Bor dan Mata Obeng Set
- TEKIRO Kunci T PutarDeskripsi:Tersedia Ukuran :11mm12mm13mm14mm19mmatribut:
- Dimension 2 (mm): 10
- Dimension 3 (mm): 300
- Dimension 1 (mm): 200
- Dimension 4 (mm): 50
- Overall Length (mm): 300
- NACHI Set Mata Bor Ironworkatribut:
- Material: High speed high speed steel HSSg
- Set Contents: Φ 1.5, 2.0, 2.5, 3.0, 3.2, 4.0, 4.5, 4.8, 5.0,
- Sherlock Straight Shank Iron Drill Bit (Mata Bor Lurus)atribut:
- Material: High Speed Steel Cobalt ( HSSCO)
- TJAP MATA Set Mata Boratribut:
- Range Size (mm): 1-10
Daftar Harga mata bor besi set Terbaru March 2026
| INGCO Set Mata Bor HSS | Rp39.900 |
| NACHI Set Mata Bor Straight Shank HSS Milimeter Type | Rp1.099.900 |
| BOSCH Drill Bit Set HSS Twist Pointteq (Mata Bor Pisau) | Rp339.900 |
| Nicholson Set Mata Bor HSS | Rp879.900 |
| RYU Set Mata Bor HSS Pro | Rp389.900 |
| Ishihashi Seiko Set Mata Bor Straight | Rp1.099.900 |
| KUGEL Set Mata Bor HSS | Rp60.900 |
| Senator Drill Set HSS S/S R-F | Rp569.900 |
| YG1 Set Mata Bor Gold | Rp1.099.900 |
| Langsol Set Mata Bor HSS Twist | Rp129.900 |
Data diperbarui pada 05/03/2026 (Harga belum termasuk PPN)





















































































































































/P103084161-1.jpg)









/aiP103059378-5.jpg)





/nmP105157850-1.jpg)